Zoro Homepage

FuelNozzle, Red, 1in, BSP, 7inAluminumSpout

  • Mfr # 1149840N

  • Zoro # G316518128


product price: $588.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1149840N
Zoro #
G316518128
UPC #
-
Country of Origin
United States

Details

Item
Fuel Nozzle

Description

Fuel Nozzle, Overall Length 14 in, Features Automatic Shut-Off when Wing Tanks are Full, Easy to Remove and Clean Fuel 100 Mesh SS Fuel Filter Assembly, Specifically Designed for Business and Private Over-The-Wing Aviation Fueling, Primary Color Red, Includes Not Applicable, Spout Material Aluminum, Nozzle Material Aluminum, Spout Connection Size 1 in, Spout Discharge Size Not Applicable, Spout Length 7 in, Inlet Type BSP, Inlet Size 1 in, Nozzle Operation Automatic

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.