Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Rack Add-On Unit, 36"D, 96"H, 99"W

  • Mfr # 183609643096DA

  • Zoro # G408389742


product price: $616.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Overall Width
99 in
Overall Height
8 ft
Color
Green/Orange
Material
Steel
Finish
Polyurethane (Rack); Galvanized (Deck)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183609643096DA
Zoro #
G408389742
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
99 in
Overall Depth
36 in
Overall Height
8 ft
Beam Height
4 3/8 in
Beam Step Depth
3/4 in
Usable Width
8 ft
Footplate Depth
4 in
Beam Step Height
1 1/2 in
Footplate Width
4 1/4 in

Details

Color
Green/Orange
Material
Steel
Finish
Polyurethane (Rack); Galvanized (Deck)
Item
Pallet Rack Add-On Unit
Standards
RMI
Load Capacity per Shelf
6,270 lb
Number of Levels
2
Upright Load Capacity @ 36 in
21,450 lb
Includes
(4) Beams, (4) Wire Decks, Upright
Beam Gauge
16 ga
Number of Shelves
2
Upright Gauge
14 ga
Pallet Rack Configuration
Add-On
Connection Type
Teardrop
Metal Forming Type
Roll Formed
Includes Decking
Yes
Beam Style
Step Beam

Description

Pallet Rack Add-On Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 36 in, Overall Height 8 ft, Overall Width 99 in, Load Capacity per Shelf 6,270 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, Yes, Number of Levels 2, Whole Unit Load Capacity Not Applicable, Usable Width 8 ft, RMI, Green/Orange, Teardrop Connection Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.