Husky Rack & Wire

Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 48 in D


product price: $408.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Pallet Rack Construction Teardrop
  • Pallet Rack Style Roll Formed
  • Overall Height 8 ft
  • Overall Width 123 in
  • Overall Depth 48 in
See all product information

Product Information

Dimensions

Overall Height 8 ft
Overall Width 123 in
Overall Depth 48 in
Usable Width 10 ft
Beam Step Depth 3/4 in
Beam Step Height 1 1/2 in
Beam Height 4 3/8 in
Footplate Width 4 1/4 in
Footplate Depth 4 in

Details

Pallet Rack Item Add-On Unit
Item Pallet Rack Add-On Unit
Pallet Rack Construction Teardrop
Pallet Rack Style Roll Formed
Capacity per Shelf 4,062 lb
Number of Shelves 2
Color Green/Orange
Pallet Rack Beam Style Step Beam
Load Capacity 21,450 lb @ 36 in Vertical Beam Spacing
Upright Gauge 14 ga
Standards RMI
Includes (4) Beams, Upright
Finish Polyurethane
Footplates 4 in x 4 1/4 in
Material Steel
Beam Gauge 16 ga
Metal Forming Type Roll Formed
Load Capacity per Shelf 4,190 lb
Beam Style Step Beam
Number of Levels 2
Upright Load Capacity @ 36 in 21,450 lb
Whole Unit Load Capacity 8,124 lb
Pallet Rack Configuration Add-On
Connection Type Teardrop
Includes Decking No

Description

Pallet Rack Add-On Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 48 in, Overall Height 8 ft, Overall Width 123 in, Load Capacity per Shelf 4,190 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, No, Number of Levels 2, Whole Unit Load Capacity 8,124 lb, Usable Width 10 ft, RMI, Green/Orange, Teardrop Connection Type, Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.