Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 10 ft H, 102 in W, 48 in D, Green/Orange

  • Mfr # 184812043096S

  • Zoro # G2162161


product price:  $625.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Overall Height
10 ft
Capacity per Shelf
6,111 lb
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184812043096S
Zoro #
G2162161
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
102 in
Overall Depth
48 in
Usable Width
8 ft
Beam Step Height
1 1/2 in
Beam Step Depth
3/4 in
Beam Height
4 3/8 in
Footplate Width
4 1/4 in
Footplate Depth
4 in

Details

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Capacity per Shelf
6,111 lb
Number of Shelves
2
Color
Green/Orange
Item
Pallet Rack Starter Unit
Standards
RMI
Pallet Rack Item
Starter Unit
Footplates
4 in x 4 1/4 in
Upright Gauge
14 ga
Finish
Polyurethane
Material
Steel
Beam Gauge
16 ga
Pallet Rack Beam Style
Step Beam
Load Capacity
21,450 lb @ 36 in Vertical Beam Spacing
Includes
(2) Uprights, (4) Beams
Whole Unit Load Capacity
12,222 lb
Beam Style
Step Beam
Metal Forming Type
Roll Formed
Includes Decking
No
Load Capacity per Shelf
6,270 lb
Number of Levels
2
Pallet Rack Configuration
Starter
Upright Load Capacity @ 36 in
21,450 lb
Connection Type
Teardrop

Description

Pallet Rack Starter Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 48 in, Overall Height 10 ft, Overall Width 102 in, Load Capacity per Shelf 6,270 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, No, Number of Levels 2, Whole Unit Load Capacity Not Applicable, Usable Width 8 ft, RMI, Green/Orange, Teardrop Connection Type, Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products