Husky Rack & Wire

Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 102 in W, 42 in D


product price: $760.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Pallet Rack Construction Teardrop
  • Pallet Rack Style Roll Formed
  • Overall Height 10 ft
  • Number of Shelves 2
  • Usable Width 8 ft
See all product information

Product Information

Dimensions

Overall Height 10 ft
Overall Width 102 in
Overall Depth 42 in
Usable Width 8 ft
Beam Step Height 1 1/2 in
Beam Height 4 3/8 in
Beam Step Depth 3/4 in
Footplate Width 4 1/4 in
Footplate Depth 4 in

Details

Pallet Rack Item Starter Unit
Item Pallet Rack Starter Unit
Pallet Rack Construction Teardrop
Pallet Rack Style Roll Formed
Capacity per Shelf 6,111 lb
Number of Shelves 2
Color Green/Orange
Load Capacity 21,450 lb @ 36 in Vertical Beam Spacing
Material Steel
Finish Polyurethane (Rack); Galvanized (Deck)
Pallet Rack Beam Style Step Beam
Includes (2) Uprights, (4) Beams, (4) Wire Decks
Standards RMI
Beam Gauge 16 ga
Footplates 4 in x 4 1/4 in
Upright Gauge 14 ga
Beam Style Step Beam
Upright Load Capacity @ 36 in 21,450 lb
Connection Type Teardrop
Number of Levels 2
Pallet Rack Configuration Starter
Includes Decking Yes
Metal Forming Type Roll Formed
Load Capacity per Shelf 6,270 lb
Whole Unit Load Capacity 12,222 lb

Description

Pallet Rack Starter Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 42 in, Overall Height 10 ft, Overall Width 102 in, Load Capacity per Shelf 6,270 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, Yes, Number of Levels 2, Whole Unit Load Capacity 12,222 lb, Usable Width 8 ft, RMI, Green/Orange, Teardrop Connection Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.