Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
Mfr # 46-BC-244
Zoro # G303215153
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,211.00
Free 30-Day Returns
Key Features
- Cabinet Style Janitorial
- Duty Rating Heavy Duty
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Product Information
- Brand Strong Hold
- MFR # 46-BC-244
- Zoro # G303215153
- UPC # N
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Shelf Depth | 21 1/2 in |
Cabinet Height Range | Full Height (59" and Taller) |
Height | 78 in |
Leg Height | 6 in |
Overall Depth | 24 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Maximum Shackle Diameter | 1/2 in |
Width of Cabinet | 48 in |
Details
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 700 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Door Opening 200 Degrees , Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3013)
- IRIS Storage Tote, Clear, 19.7" L, 7.8" H, 7.65 gal Volume Capacity (IRS110400)
- VESTIL Aluminum Half Pallet, 24 in L, 48 in W, 6 H (AP-4824)
- DURHAM MFG Workbenches, Steel, 72" W, 43-1/8" Height, 5600 lb., Straight (HDWBMFL-3672-8PH-95)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244-6/5DB)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-6/5DB-L)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1481MG)
- Strong Hold Industrial Storage Cabinets