Husky Rack & Wire

Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 114 in W, 42 in D


product price: $493.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Pallet Rack Construction Teardrop
  • Pallet Rack Style Roll Formed
  • Overall Height 16 ft
  • Overall Depth 42 in
  • Number of Shelves 2
See all product information

Product Information

Dimensions

Overall Height 16 ft
Overall Width 114 in
Overall Depth 42 in
Usable Width 9 ft
Beam Height 4 3/8 in
Beam Step Height 1 1/2 in
Beam Step Depth 3/4 in
Footplate Depth 4 in
Footplate Width 4 1/4 in

Details

Pallet Rack Item Starter Unit
Item Pallet Rack Starter Unit
Pallet Rack Construction Teardrop
Pallet Rack Style Roll Formed
Capacity per Shelf 5,000 lb
Number of Shelves 2
Color Green/Orange
Includes (2) Uprights, (4) Beams
Beam Gauge 16 ga
Pallet Rack Beam Style Step Beam
Footplates 4 in x 4 1/4 in
Finish Polyurethane
Upright Gauge 14 ga
Load Capacity 29,410 lb @ 36 in Vertical Beam Spacing
Standards RMI
Material Steel
Upright Load Capacity @ 36 in 29,410 lb
Beam Style Step Beam
Connection Type Teardrop
Load Capacity per Shelf 5,060 lb
Whole Unit Load Capacity 10,000 lb
Pallet Rack Configuration Starter
Includes Decking No
Number of Levels 2
Metal Forming Type Roll Formed

Description

Pallet Rack Starter Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 42 in, Overall Height 16 ft, Overall Width 114 in, Load Capacity per Shelf 5,060 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 29,410 lb, No, Number of Levels 2, Whole Unit Load Capacity 10,000 lb, Usable Width 9 ft, RMI, Green/Orange, Teardrop Connection Type, Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.