Husky Rack & Wire
Teardrop, 123 in W, Green/Orange
Mfr # 183612043120DA
Zoro # G3808099
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 10 ft
- Overall Width 123 in
- Overall Depth 36 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ACM Pallet, 32 in L, 24 in W, 5 1/2 in H (200 ACM)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 6 5/8 in W, 4 in H, Black, 11 5/8 in L (QSB102BR)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, Yellow, 23 7/8 in L (QUS953YL)
- TENNSCO Shelf, 48 in D, 96 in W (BPB-96-48)
- HUSKY RACK & WIRE Pallet Rack Protector, 144W x 48In H (RGW1204)
- HUSKY RACK & WIRE Pallet Rack Row Spacer, 6Lx3-1/4Wx1-5/8H (I3506)
- HUSKY RACK & WIRE Offset Mounting Clip, 6 x 1 in., Yellow (RC0600)
- VESTIL Floor Safety Curb 3/8" Thick 48" Long Yellow (FSC-38-48-YL)
- WIRECRAFTERS Flush Mounting Clip, 2inW, Gray, 1in BaseD (BR1PK)
- VESTIL FOAM EDGE GUARD 3/4 X 3/4 SLOT (FEG-E)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Black (412418)
- Husky Rack & Wire Pallet Rack Components