Zoro Select
ACM Pallet, 32 in L, 24 in W, 5 1/2 in H
Mfr # 200 ACM
Zoro # G7831774
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Block
- Dynamic Load Capacity 2,200 lb
- Static Load Capacity 8,800 lb
- Width 24 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 12" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729912)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 30x42in, LdCap 800lb (3042BK)
- TENNSCO Boltless Shelving, 42x36, Particleboard (ZB7-4236A-5D)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, Red, 11 5/8 in L (30040RED)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H (40X48 MD PE RACKO LPD BLACK (WITH LIP))
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 48 1/4 in W, 6 in H (1MCU2)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 5 in H (05000103)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 1/2 in H (48X48 MODULAR POP PALLET)
- ZORO SELECT Recycled Rigid PVC Pallet, 96 in L, 48 in W, 5 in H (05000147)
- ZORO SELECT Galvanized steel Pallet, 48 in L, 40 in W, 5 3/8 in H (4VYH3)
- VESTIL Steel Pallet Stand With Casters, 48.8125 in L, 40.5 in W, 17.0625 H (PS-4045-CK)
- Zoro Select Pallets