Zoro Homepage

Safe-T-Break For Def Hose, 1 in M Bspp X

  • Mfr # 008216

  • Zoro # G714533884


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
For use with DEF Hoses
Thread Size
1" M BSPP X 1" M BSPP (25.4 MM M X 25.4 MM) M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008216
Zoro #
G714533884
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1" M BSPP X 1" M BSPP (25.4 MM M X 25.4 MM) M

Details

Item
Safe-T-Break For Def Hose,1 in M Bspp X
Material
Stainless Steel
For Use With
For use with DEF Hoses

Description

Safe-T-Break For Def Hose,1 in M Bspp X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.