Shop HUSKY TOWING
See all product information
Create Account
31997; Weight Distribution Hitch; Round Bar; 800 lb Tongue
- Mfr # 31997
- Zoro # G609001627
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Includes
Shank, Ball Mount
Color
Black
Material
Steel
Finish
Powder Coated
Rise
6-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31997
- Zoro #
- G609001627
- UPC #
- 88805319978
- Country of Origin
- China
Details
- Includes
- Shank, Ball Mount
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Rise
- 6-1/4 in
- Drop
- 1-3/4 in
- Sway Control
- Add-On
Description
Husky Towing 31997 round bar weight distribution hitch system engineered to improve towing stability by evenly distributing trailer tongue weight across the tow vehicle and trailer axles; rated for up to 8,000 lb gross trailer weight with 800 lb tongue weight capacity; designed to reduce rear sag, improve braking control, and enhance overall towing safety. Includes 10 inch shank, 2-5/16 inch hitch ball, and integrated sway control package; raised ball platform provides increased coupler clearance; dual sway control platform reduces lateral trailer movement caused by wind and passing vehicles; round spring bars with adjustable arms allow proper load distribution; safety chains included and pre-attached for out-of-box readiness; mounting hardware included; material steel with black powder-coated finish; rise 5-5/8 inches; drop 2-3/8 inches; universal fit; limited lifetime warranty or 90 day commercial warranty; Prop 65 warning applies.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.