Shop HUSKY TOWING
See all product information
Create Account
69458C; Class III Pocket Hitch; 2in Receiver; 10000 LB WD; Black Powder Coat
- Mfr # 69458C
- Zoro # G506124412
product price:
$
136.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
Powder Coated
Material
Steel
Receiver Size
2 Inch
Weight Carrying Tongue Weight
600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69458C
- Zoro #
- G506124412
- UPC #
- 880268150590
- Country of Origin
- United States
Dimensions
- Receiver Size
- 2 Inch
Details
- Color
- Black
- Finish
- Powder Coated
- Material
- Steel
- Weight Carrying Tongue Weight
- 600 lb
- Weight Carrying Capacity
- 6000 lb
- Class
- III
- Construction
- Round Tube Welded
- Weight Distributing Tongue Weight
- 1000 lb
- Weight Distributing Capacity
- 10000 lb
Description
Husky Towing 69458C Class III pocket style receiver hitch features a 2 inch receiver and is rated for 6,000 pound weight carrying capacity with 600 pound tongue weight, and 10,000 pound weight distributing capacity with 1,000 pound weight distributing tongue weight. Designed for rear vehicle attachment, this hitch is constructed from heavy-duty steel with a durable black powder coated finish for corrosion resistance and long service life. The pocket style construction provides a clean, integrated appearance while maintaining strength and towing reliability. Installation does not require drilling, and mounting hardware is included to ensure a secure, vehicle-specific fit. Engineered to meet Class III towing standards, this receiver hitch is ideal for medium-duty towing and weight distribution setups using a 2 inch receiver accessory. Prop 65 compliant (WARNING: Cancer and Reproductive Harm – www.p65warnings.ca.gov) and backed by a limited 1 year warranty as part of Husky Towing’s professional-grade towing and trailering product line.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.