Shop HUSKY TOWING

69531C; Class III; Round Tube Trailer Hitch; 2 Inch Receiver; 6000 lb Capacity

  • Mfr # 69531C
  • Zoro # G406992333

product price: 
$
290.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69531C
Zoro #
G406992333
UPC #
880268150989
Country of Origin
United States

Description

The Husky Towing 69531C Class III round tube trailer hitch is engineered for dependable towing performance with a clean, vehicle-specific fit. Designed for a 2 inch receiver, this hitch offers a 6,000 pound weight carrying capacity with up to 900 pounds of tongue weight, and an 8,000 pound weight distributing capacity with 900 pounds of tongue weight when used with a compatible weight distribution system. Its precision-welded round tube construction delivers strength and durability while maintaining proper alignment and fit. Finished in a durable black powder coat, the hitch is protected against rust and corrosion for long-lasting use in demanding conditions. The rear-mounted design installs without drilling on applicable vehicles and includes mounting hardware for a straightforward installation. Built to Husky’s high quality standards, this Class III receiver hitch is ideal for towing trailers, campers, and other medium-duty loads with confidence and reliability. Hitch Class: Class III; Receiver Size: 2 Inch; Receiver Included: Yes; Attachment Location: Rear; Weight Carrying Capacity: 6000 Pounds; Weight Carrying Tongue Weight: 900 Pounds; Weight Distributing Capacity: 8000 Pounds; Weight Distributing Tongue Weight: 900 Pounds; Material: Steel; Construction: Round Tube; Finish: Black Powder Coated; Color: Black; Drilling Required: No; Mounting Hardware Included: Yes; Gross Towing Weight: 6000 Pounds; Prop 65: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.