69498C; Class III Round Tube Trailer Hitch; 2 Inch Receiver; 6000 lbs GTW

  • Mfr # 69498C

  • Zoro # G606992294


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Receiver Size
2 Inch
Color
Black
Finish
Powder Coated
Material
Steel
Construction
Round Tube Welded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69498C
Zoro #
G606992294
UPC #
880268150781
Country of Origin
United States

Dimensions

Receiver Size
2 Inch

Details

Color
Black
Finish
Powder Coated
Material
Steel
Construction
Round Tube Welded
Weight Carrying Tongue Weight
600 lb
Weight Distributing Capacity
8000 lb
Weight Carrying Capacity
6000 lb
Weight Distributing Tongue Weight
800 lb
Class
III

Description

The Husky Towing 69498C Class III Round Tube Trailer Hitch is engineered to deliver dependable towing performance with a vehicle-specific design that ensures a precise, secure fit. Featuring a 2-inch receiver opening, this hitch supports a wide range of towing accessories and is suitable for both weight carrying and weight distributing applications, making it a versatile solution for everyday towing needs. Constructed from durable steel, the hitch utilizes a round tube design that is precisely welded for strength, rigidity, and long-term reliability. In weight carrying mode, it is rated for up to 6,000 lb gross trailer weight with a 600 lb tongue weight. When used with a compatible weight distribution system, the hitch supports up to 8,000 lb gross trailer weight with an 800 lb distributing tongue weight, providing added capability for heavier loads. For corrosion resistance and extended service life, the hitch is finished in a black powder coat, protecting against road debris, moisture, and the elements. Designed for rear mounting, the Husky Towing 69498C includes mounting hardware to support proper installation. Drilling is required for installation on applicable vehicles. Backed by a limited 1-year warranty and supported by Husky Towing’s reputation for quality towing products, the Husky Towing 69498C provides reliable strength, consistent performance, and a solid foundation for safe towing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.