69532C; Class III Receiver Hitch; 2 in Square Tube; 5,000 lb

  • Mfr # 69532C

  • Zoro # G606992324


product price:  $200.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69532C
Zoro #
G606992324
UPC #
880268150996
Country of Origin
United States

Description

Husky Towing 69532C rear-mounted Class III receiver hitch with 2 in receiver opening; supports 5,000 lb weight carrying capacity and 500 lb tongue weight; rated for 7,500 lb weight distributing capacity with 750 lb distributing tongue weight; engineered for secure rear attachment. Manufactured from steel with square tube construction; black powder-coated finish for corrosion resistance; receiver included; mounting hardware included; bolt-on installation; drilling not required; attachment location rear; compatible with standard 2 in hitch accessories; limited 1-year warranty; Prop 65 compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.