69559C; Class III Square Tube Trailer Hitch; 2 Inch Receiver; 6000 lbs

  • Mfr # 69559C

  • Zoro # G406992227


product price:  $265.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69559C
Zoro #
G406992227
UPC #
880268151214
Country of Origin
United States

Description

The Husky Towing 69559C Class III square tube trailer hitch is engineered to deliver strong and reliable towing performance for a wide range of light- to medium-duty towing applications. Featuring a 2 inch receiver, this hitch offers a weight carrying capacity of up to 6,000 pounds with a maximum tongue weight of 900 pounds, making it well suited for utility trailers, cargo trailers, and recreational towing needs. Constructed from heavy-duty steel, the hitch utilizes a square tube design that provides excellent strength and long-term durability. The black powder-coated finish helps protect against corrosion, road debris, and environmental exposure, ensuring dependable performance and a clean appearance over time. Designed for rear mounting, the hitch integrates securely with the vehicle frame for stable and confident towing. When used with a compatible weight distribution system, the Husky Towing 69559C increases towing capability to an 8,000 pound gross trailer weight with a weight distributing tongue weight rating of 900 pounds. This added capacity allows for improved load balance and towing control when hauling heavier or uneven loads. Installation is straightforward and does not require drilling, helping reduce installation time and complexity. All necessary mounting hardware is included for a secure and complete installation. Backed by a limited 1 year warranty, the Husky Towing 69559C reflects Husky Towing’s commitment to durable construction, precise engineering, and dependable towing solutions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.