69610C; Class III Receiver Hitch; 2 Inch Round Tube; 8K/12K Capacity; Black

  • Mfr # 69610C
  • Zoro # G006992290
product price: 
$
289.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69610C
Zoro #
G006992290
UPC #
880268151726
Country of Origin
United States

Description

Husky Towing 69610C is a Class III round tube receiver hitch designed with a 2-inch receiver opening for rear-mounted towing applications. It offers an 8,000-pound weight carrying capacity with an 800-pound tongue weight, and when used with weight distribution, supports up to 12,000 pounds gross trailer weight with a 1,200-pound distributing tongue weight. Constructed from heavy-duty steel with a round tube welded design, this hitch features a durable black powder coated finish for corrosion resistance and long-term durability. The hitch includes the receiver and mounting hardware, installs without drilling, and is engineered for a precise, vehicle-specific fit. Maximum tongue weight is rated at 800 pounds in weight carrying mode. Built to Husky Towing’s quality standards, it is backed by a limited 1-year warranty. Prop 65 warning applies (WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews