Shop HUSKY TOWING

69574C; Class III Round Tube Receiver Hitch; 3,500 lb

  • Mfr # 69574C

  • Zoro # G106992350


product price:  $224.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69574C
Zoro #
G106992350
UPC #
880268151368
Country of Origin
United States

Description

Husky Towing 69574C rear-mounted Class III receiver hitch engineered for dependable light-duty towing applications; features a 2 inch receiver opening compatible with standard towing accessories; rated for 3,500 lb weight carrying capacity with 525 lb tongue weight. Manufactured from steel using round tube construction for strength and durability; black powder-coated finish resists corrosion and wear; receiver included; mounting hardware included; attachment location rear; drilling not required; hitch class III; receiver size 2 inches; maximum tongue weight 525 lb; compatible with ball mounts, bike racks, and cargo carriers; limited 1 year warranty; Prop 65 warning applies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.