69576C; Class III Receiver Hitch; 2 in Round Tube; 4,000 lb

  • Mfr # 69576C

  • Zoro # G306992259


product price:  $401.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69576C
Zoro #
G306992259
UPC #
880268151382
Country of Origin
United States

Description

Husky Towing 69576C rear-mounted Class III receiver hitch with 2 in receiver opening; supports 4,000 lb weight carrying capacity and 400 lb tongue weight; rated for 5,000 lb weight distributing capacity with 500 lb distributing tongue weight; suitable for towing applications requiring load distribution capability. Constructed from steel using a round tube design; black powder-coated finish resists corrosion; receiver included; mounting hardware included; bolt-on installation; drilling not required; attachment location rear; limited 1-year warranty; Prop 65 compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.