69577C; Class III; Round Tube; 2 Inch Receiver Hitch; 5000 lb Capacity

  • Mfr # 69577C

  • Zoro # G306992280


product price:  $328.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69577C
Zoro #
G306992280
UPC #
880268151399
Country of Origin
United States

Description

The Husky Towing 69577C Class III round tube receiver hitch is engineered to deliver dependable towing performance with a precise fit and durable construction. Featuring a 2-inch receiver, this hitch supports up to 5,000 pounds of weight carrying capacity with a 500-pound tongue weight, making it suitable for a wide range of towing applications. When used with a weight distributing setup, it offers a 5,500-pound capacity with a 550-pound tongue weight for added versatility. Constructed from high-strength steel and finished with a black powder coat, this hitch is designed to resist corrosion and withstand the demands of regular towing. The round tube design provides excellent strength while maintaining a clean, professional appearance. Designed for rear attachment, it installs without drilling and includes mounting hardware for added convenience. Backed by Husky Towing’s commitment to quality and a limited 1-year warranty, this receiver hitch is a reliable choice for safe and confident towing. Hitch Class: Class III; Receiver Size: 2 Inch; Receiver Included: Yes; Construction: Round Tube; Attachment Location: Rear; Material: Steel; Finish: Black Powder Coated; Gross Towing Weight: 5000 Pound; Maximum Tongue Weight: 500 Pound; Weight Distributing Capacity: 5500 Pound; Weight Distributing Tongue Weight: 550 Pound; Drilling Required: No; Mounting Hardware Included: Yes; Color: Black; Prop 65: Yes; Warranty: Limited 1 Year

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.