Shop HUSKY TOWING
See all product information
Create Account
69545C; Class III Square Hitch; 2" Receiver; 6000 LB Capacity; Black; Steel
- Mfr # 69545C
- Zoro # G006992221
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Receiver Size
2 Inch
Finish
Powder Coated
Material
Steel
Color
Black
Construction
Square Tube Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69545C
- Zoro #
- G006992221
- UPC #
- 880268151078
- Country of Origin
- United States
- Finish
- Powder Coated
- Material
- Steel
- Color
- Black
- Construction
- Square Tube Welded
- Class
- III
- Weight Distributing Tongue Weight
- 900 lb
- Weight Distributing Capacity
- 8000 lb
- Weight Carrying Capacity
- 6000 lb
- Weight Carrying Tongue Weight
- 900 lb
Dimensions
- Receiver Size
- 2 Inch
Description
Husky Towing 69545C is a Class III square tube 2-inch receiver hitch designed for rear attachment to your tow vehicle, providing a 6,000-pound weight carrying capacity and 900-pound tongue weight. For weight distributing applications, it supports up to 8,000 pounds with 900-pound tongue weight, ensuring improved stability and safer towing. Constructed from durable steel with a powder-coated black finish, this receiver includes all necessary mounting hardware and does not require drilling, providing hassle-free installation. The square tube design is engineered for strength and reliability, with a limited 1-year warranty for peace of mind. Prop 65 compliant, Husky Towing products deliver innovative design, high-quality construction, and safe, dependable towing solutions.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.