Shop HUSKY TOWING
Create Account
69609C; Class III Receiver Hitch; 2 in Round Tube; 3,500 lb
Mfr # 69609C
Zoro # G306992273
product price:Â
$
230.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69609C
- Zoro #
- G306992273
- UPC #
- 880268151719
- Country of Origin
- United States
Description
Husky Towing 69609C rear-mounted Class III receiver hitch engineered for reliable light-duty towing; designed with a 2 inch receiver opening to accept standard hitch-mounted accessories; supports up to 3,500 lb gross trailer weight in weight carrying applications with a maximum tongue weight of 350 lb. Constructed from steel using round tube construction; powder-coated black finish provides corrosion resistance and long-term durability; receiver included; mounting hardware included; attachment location rear; drilling not required for installation; hitch class III; compatible with a wide range of 2 inch ball mounts, bike racks, and cargo carriers; color black; finish powder coated; receiver size 2 inch; limited 1 year warranty; Prop 65 warning applies.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.