69652C; Class III Receiver Hitch; 2 in Round Tube; 6,000 lb
- Mfr # 69652C
- Zoro # G206992311
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Receiver Size
2 Inch
Material
Steel
Finish
Powder Coated
Color
Black
Weight Distributing Tongue Weight
1000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69652C
- Zoro #
- G206992311
- UPC #
- 880268151245
- Country of Origin
- United States
Dimensions
- Receiver Size
- 2 Inch
Details
- Material
- Steel
- Finish
- Powder Coated
- Color
- Black
- Weight Distributing Tongue Weight
- 1000 lb
- Weight Carrying Capacity
- 6000 lb
- Weight Carrying Tongue Weight
- 600 lb
- Class
- III
- Construction
- Round Tube Welded
- Weight Distributing Capacity
- 10000 lb
Description
Husky Towing 69652C rear-mounted Class III receiver hitch designed for dependable towing performance; features a 2 in receiver opening; supports 6,000 lb weight carrying capacity with 600 lb tongue weight; also rated for 10,000 lb weight distributing capacity with 1,000 lb distributing tongue weight; suitable for medium-duty towing applications.
Constructed from steel using round tube construction; black powder-coated finish provides corrosion resistance; receiver included; mounting hardware included; attachment location rear; drilling not required; hitch class III; maximum tongue weight 600 lb; compatible with standard 2 in hitch-mounted accessories; color black; finish powder coated; limited 1-year warranty; Prop 65 compliant.
Constructed from steel using round tube construction; black powder-coated finish provides corrosion resistance; receiver included; mounting hardware included; attachment location rear; drilling not required; hitch class III; maximum tongue weight 600 lb; compatible with standard 2 in hitch-mounted accessories; color black; finish powder coated; limited 1-year warranty; Prop 65 compliant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.