Shop HUSQVARNA
See all product information
Create Account
14 in L Cordless Battery-Powered Chainsaw Kit, Battery Included
- Mfr # T540IXP 14"+ BLI200X+ QC330
- Zoro # G911892098
product price:Â
$
10,000.00
/ea
Free Shipping & Returns
Key Features
Bar Length
14 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Chain Pitch
0.325 in
Chain Oiler
Automatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T540IXP 14"+ BLI200X+ QC330
- Zoro #
- G911892098
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Bar Length
- 14 in
Details
- Power Source
- Cordless
- Bare Tool/Battery Included
- Battery Included
- Item
- Battery-Powered Chainsaw Kit
- Chain Pitch
- 0.325 in
- Chain Oiler
- Automatic
- Chain Gauge
- 0.043 in
- Cutting Capacity
- 2 in
- Tool Weight
- 5.51 lb
- Battery Platform
- MAX
- Number of Batteries Included
- 1
- Battery Capacity
- 5.0 Ah
- Battery Model Number
- BLi200X
- Equivalent Gas Engine Displacement
- 40 cc
- Charger Model Number
- QC330
- Product Type
- Cordless Chainsaw
- Handle Location
- Top Handle
- Motor Type
- Brushless
- Sound Level
- 92 dBA
- Voltage
- 40 V
- Number of Chargers Included
- 1
- Number of Batteries to Operate
- 1
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Top Handle Battery Chainsaw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.