20" Walk-Behind Concrete Flat Saw, 12.5" Cut Depth, 37hp Kohler 4-Cycle

  • Mfr # FS 3500 20 G

  • Zoro # G4575737


product price:  $24,176.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Blade Dia.
20 in
Power Source
Gas Powered
Max. Cutting Depth
7 5/8 in
Tool Weight
992 lb
Cutting Type
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 3500 20 G
Zoro #
G4575737
UPC #
805544964401
Country of Origin
United States

Dimensions

Blade Dia.
20 in
Max. Cutting Depth
7 5/8 in
Arbor Size
1 in
Depth of Cut
7 5/8 in
Width
32 in
Length
56 in
Height
32 in

Details

Item
Walk-Behind Concrete Saw
Power Source
Gas Powered
Tool Weight
992 lb
Cutting Type
Wet
Includes
IPL, Operating Manual, Wrench
HP
37 hp
Corded/Banded
Cordless
Start Type
Electric
Corded/Cordless
Cordless
Item - Walk Behind Concrete Saws
Walk-Behind Concrete Saw
Primary Application - Walk-Behind Concrete Saws
Cinderblock
Features
Effective Transfer of Power to Blade Shaft, Flexible Blade Mounting, Two-Position Handlebar for Operator Comfort
Fuel Capacity
6.3 gal
Application
Cutting Concrete and Asphalt
Engine Brand
Kohler
Voltage
12.0
Fuel Type
Gasoline
Variable Speed
Yes
Max. Blade Speed
2,650 RPM
Series
FS 3500 G
Engine Type
Four Stroke
Arbor Shape
Round
Horsepower
37
Tool Style
Walk-Behind

Description

Walk-Behind Concrete Saw, Power Source Gas Powered, Series FS 3500 G, Primary Saw Application Asphalt, Concrete, Tool Style Walk-Behind, Blade Dia. 20 in, Max. Blade Speed 2,650 RPM, Horsepower 37, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 7 5/8 in, Variable Speed Yes, Tool Weight 992 lb, Fuel Type Gasoline, Engine Type Four Stroke, Engine Brand Kohler, Start Type Electric, Includes IPL, Operating Manual, Wrench

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.