Soff-Cut 2000
- Mfr # Soff Cut 2000
- Zoro # G022965162
product price:Â
$
16,714.99
/ea
Key Features
Horsepower
9.5 hp
Fuel Capacity
1.59 gal
Overall Height
43 in
For Workpiece Material
Green Concrete
Variable Speed
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Soff Cut 2000
- Zoro #
- G022965162
- UPC #
- 805544481625
- Country of Origin
- United States
Dimensions
- Overall Height
- 43 in
- Blade Diameter
- 10 in
- Cutting Depth - Maximum
- 1 1/2 in
- Depth of Cut
- 1 1/2 in
- Overall Width
- 35 in
- Overall Length
- 67 in
- Wire Rope Length
- 67 in
- Length
- 67 in
- Fits Chest Size
- Chain-Driven Overhead Cam System, Cyclone Air Cleaner, Designed for Versatility, Ease of Use, and High Production Capabilities, Ideal for Medium- to Heavy-Duty Commercial, Industrial, and Paving Applications, Self-Propelled, Three Blade Widths Can Be Used
Description
Walk-Behind Concrete Saw, Power Source Gas Powered, Tool Style Walk-Behind, Horsepower 9.5 hp, Arbor Size Not Applicable, Arbor Shape Triangular, Variable Speed No, Overall Height 43 in, Overall Length 67 in, Overall Width 35 in, Tool Weight 348 lb, Fuel Type Gasoline, Engine Type Four Stroke, Engine Brand Kohler, Start Type Electric, Includes IPL, Operating Manual, Wrench
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.