32 in L Gas-Powered Gas-Powered Chainsaw, 7.6 hp, Not Battery Operated

  • Mfr # 592 XP

  • Zoro # G405907635


product price:  $1,729.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas Powered
Bar Length
32 in
Engine Displacement
92.75 cc
HP
7.6 hp
Battery Amperage
Not Battery Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592 XP
Zoro #
G405907635
UPC #
193028225576
Country of Origin
Sweden

Dimensions

Bar Length
32 in

Details

Fuel Type
Gas Powered
Engine Displacement
92.75 cc
HP
7.6 hp
Battery Amperage
Not Battery Operated
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Chain Gauge
0.06 in
Fuel Tank Capacity
0.86 L
Replacement Chain
581626905
Chain Pitch
0.38 in
Chain Oiler
Automatic
Cutting Capacity
32 in
Features
Service Connector, Lightweight Muffler, Retained Bar Nuts, Flip-up tank caps, air injection, X-Torq Engine
Includes
Powerhead, Bar, Chain, Bar Oil, Operators Manual, Scabbard
Tool Weight
16.3 lb
Anti Vibration Handle
No
Chain Type
C85
Tool Series
592 XP(R) Series
Horsepower
7.6 hp
Product Type
Gas-Powered Chainsaw
Engine Cycle
2-Cycle
Engine Brand
X-Torq(R)
Sound Level
118 dBA
CARB Compliant
CARB Compliant

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 32 in, Cutting Capacity 32 in, Chain Oiler Automatic, Tool Weight 16.3 lb, Engine Displacement 92.75 cc, Engine Cycle 2-Cycle, Horsepower 7.6 hp, Sound Level 118 dBA, CARB Compliant CARB Compliant, Tool Series 592 XP(R) Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.86 L, Replacement Chain 581626905

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.