W Line, Slurry Vacuum, 15 gal, Standard, 118 cfm, 1 1/2 hp

  • Mfr # W70P

  • Zoro # G9200935


product price:  $3,345.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Filtration Type
Standard
Vacuum Pickup Type
Wet
Air Flow
118 cfm
Static Pressure
90 in
Tank Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W70P
Zoro #
G9200935
UPC #
805544261760
Country of Origin
China

Dimensions

Tank Size
15 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
10 ft
Width
28 in
Length
28 in
Power Cord Length
9 ft
Hose Dia.
1-1/2"
Height
40 in
Hose Length
10 ft
Overall Height
40 in
Overall Width
28 in
Overall Length
28 in
Cord Length
9 ft
Hose Diameter
1 1/2 in

Details

Item
Slurry Vacuum
Filtration Type
Standard
Vacuum Pickup Type
Wet
Air Flow
118 cfm
Static Pressure
90 in
Tank Material
Stainless Steel
Tank Dry Capacity
15 gal
Tank Wet Capacity
13 gal
Vacuum Collection Type
Bagless/Disposable Bag
Number of Motor Stages
1
Watts
1300
Peak Horsepower
1 1/2 hp
Amps
5.2
Voltage
120 V AC
Frequency
60
Weight
45 kg
Standards
OSHA
Vacuum Capacity
15 gal.
Series
W Line
Includes
3 Piece Wand, Floor Tool, Hose
Average Brush Life
750 hr
Drain
Yes
Vacuum Filter
Cartridge
Casters
Yes
Warranty
1 yr.
Application
Dust Extraction, Slurry Cleanup
Vacuum Filtration Type
Standard
Vacuum Air Flow
118 cfm
Power
1,850 W
Sound Level
69 dB
Current
10 A
Vacuum Power Source
Corded
Tool Weight
97 lb
Features
Easy to Transport, Extreme Pumping Pressure, Reliable Overfill Shut Off, Renowned Durability
Horsepower
1 1/2 hp
OSHA Table 1 Compliant
Yes
Collection Type
Bagless/Disposable Bag
Power Source
Corded
OSHA Table Compliant Full or Partial
OSHA Table 1 Compliant
Water Lift
90 in
Filter Efficiency
99.95% at 0.3 microns
Pickup Type
Wet
Kit Contents
(1) 1.5 in x 10 ft Hose, (1) 3 Piece Wand, (1) Floor Tool

Description

Slurry Vacuum, Filtration Type Standard, OSHA Table 1 Compliant Yes, Filter Efficiency 99.95 Percent at 0.3 microns, Air Flow 118 cfm, Voltage 120 V AC, Horsepower 1 1/2 hp, Kit Contents (1) 1.5 in x 10 ft Hose, (1) 3 Piece Wand, (1) Floor Tool, Pickup Type Wet, Collection Type Bagless/Disposable Bag, Tank Size 15 gal, Hose Diameter 1 1/2 in, OSHA Table Compliant Full or Partial OSHA Table 1 Compliant, Tank Wet Capacity 13 gal, Hose Length 10 ft, Power Source Corded, Water Lift 90 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.