10000W Dual Fuel Portable Generator w/ Electric Start
- Mfr # 33041
- Zoro # G524227003
product price:Â
$
1,531.99
/ea
Key Features
Height
26.181 in
Length
34.842 in
Width
22.244 in
Material
Polypropylene/Steel/Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33041
- Zoro #
- G524227003
- UPC #
- 846766030413
- Country of Origin
- Viet Nam
- Material
- Polypropylene/Steel/Aluminum
- Item
- Generator
Dimensions
- Height
- 26.181 in
- Length
- 34.842 in
- Width
- 22.244 in
Description
Command your power supply with unmatched performance, flexibility, and durability using the Husqvarna 10000W Dual Fuel Portable Generator. Designed to rival the industry's best heavy-duty power solutions, this robust unit is driven by a massive 460cc OHV 4-Stroke Briggs & Stratton engine, pushing out 10000 starting watts and 8000 running watts. Whether you need reliable emergency home backup for major appliances or high-demand off-grid power for demanding job site equipment, the Dual Fuel capability allows you to seamlessly switch between gasoline and propane depending on what fuel you have available. Getting started is effortless thanks to the included rechargeable 12V AGM battery and reliable electric start system. Automatic Voltage Regulation (AVR) ensures your essential appliances and tools receive stable power completely free from harmful voltage spikes. Despite its immense power output, a built-in muffler keeps the operational volume to a manageable 75 dB. Designed for extended use, the massive 7.5-gallon fuel tank provides up to 10 hours of continuous runtime at a 50% load, allowing you to work or power through outages longer. Your family and crew are continually safeguarded by integrated safety features-including an ANSI/PGMA G300 certified Carbon Monoxide detection shutoff, low-oil shutoff, and automatic overload protection. Complete with an hour meter, fuel gauge, an included 12-inch wheel kit, and a comprehensive 4-receptacle control panel featuring three 120V household outlets and a heavy-duty 30A Twist-Lock, this Husqvarna generator is your premium solution for reliable, high-capacity power.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.