4500W Dual Fuel Inverter Generator, Electric Start
- Mfr # 33039
- Zoro # G024226995
product price:Â
$
1,012.99
/ea
Free Shipping & Returns
Key Features
Width
19.6 in
Height
22 in
Length
27.9 in
Material
Polypropylene/Steel/Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33039
- Zoro #
- G024226995
- UPC #
- 846766030390
- Country of Origin
- Viet Nam
- Item
- Inverter Generator
- Material
- Polypropylene/Steel/Aluminum
Dimensions
- Width
- 19.6 in
- Height
- 22 in
- Length
- 27.9 in
Description
Power your adventures and protect your home with the Husqvarna 4500W Dual Fuel Inverter Generator. Designed for versatility, this generator allows you to switch between gasoline and propane, giving you the freedom to choose your fuel source based on availability. With 4500 Starting Watts, it packs enough punch to run RV air conditioners, refrigerators, and essential power tools, yet its advanced inverter technology ensures the power is clean enough for sensitive electronics like laptops and smartphones. The Husqvarna 4500W is engineered for silence, operating at just 60 dBA, making it quieter than a vacuum cleaner and ideal for camping or tailgating. Starting is effortless thanks to the Push-Button Electric Start and included battery. For extended trips, the unit delivers up to 10 hours of runtime on propane (20lb tank) or 6 hours on gasoline at 50% load. Safety is paramount with built-in CO Detection technology that shuts the unit down if harmful carbon monoxide levels are detected. Whether you are backing up your home or powering an RV trip, the Husqvarna 4500W delivers reliable, portable power in a rugged package
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.