Zoro Homepage

Circuit Breaker, 20A, 1 Pole

  • Mfr # 529613601

  • Zoro # G609981394


product price: $29.85
/ea

Key Features

Amps
20A
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529613601
Zoro #
G609981394
UPC #
805544948579
Country of Origin
China

Details

Item
Circuit Breaker
Amps
20A
Number of Poles
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.