Shop HUSQVARNA

Curved Edger with Battery/ Charger

  • Mfr # 525IECS+BLI300+QC330
  • Zoro # G911952099

product price: 
$
1,073.99
/ea
Free Shipping & Returns

Key Features

Shaft Type
Curved
Shaft Length
57.59 in
Cutting Depth
4 in
Number of Batteries Included
1
Battery Capacity
9.0 Ah
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
525IECS+BLI300+QC330
Zoro #
G911952099
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
57.59 in
Cutting Depth
4 in
Tool Length
70 in
Tool Width
10 3/16 in

Details

Item
Battery-Powered String Trimmer Kit
Shaft Type
Curved
Number of Batteries Included
1
Battery Capacity
9.0 Ah
Number of Chargers Included
1
Battery Platform
MAX
Number of Speeds
3
Motor Type
Brushless
Charger Model Number
QC330
Bare Tool/Battery Included
Battery Included
Attachment System Compatible
Not Capable
Tool Weight
11.68 lb
Speed Settings
Yes
Equivalent Gas Engine Displacement
25 cc
Product Type
Cordless Lawn Edger
Sound Level
80 dBA
Battery Model Number
BLi300
Anti-Vibration Handle
Yes
Number of Batteries to Operate
1
Power Source
Cordless
Voltage
40 V
Tool Series
525i Series
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Curved Edger with Battery/ Charger

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.