DiamondSawBlade, Diam:10", Thick:0.07"

  • Mfr # TACTI-CUT S 10
  • Zoro # G7474890
product price: 
$
46.69
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Brick, Stone
Blade Dia.
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TACTI-CUT S 10
Zoro #
G7474890
UPC #
805544685054
Country of Origin
China
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Brick, Stone
Primary Saw Application
Masonry
For Use With
Tile Saws, Angle Grinders, Circular Saws
Arbor Hole
5/8", 7/8"
For Use With Saw Type
Angle Grinders, Circular Saws, Tile Saws
Application
Concrete, Masonry, Stone
Grade
Good
Max. RPM
6115
Diamond Knockout
Diamond Knockout Included
Max. Blade Speed
6,115 RPM
Series
Tacti-Cut S
Blade Material
Diamond
Max. Saw Power
3 hp
Arbor Shape
Round
Blade Type
Segmented
HP
0.68 hp min & 3.4 hp max
Features
Ideal for long cutting
Speed - Maximum
6,115 RPM
Material
Diamond
For Concrete Type
Reinforced Concrete, Cured Concrete Medium
Compatible Product Type
Angle Grinder, Circular Saw, Tile Saw
Compatible Manufacturer Model Number
TS 60, TS 70
Horsepower
3 hp
For Workpiece Material
Brick, Stone
Optimal Material
Block| Brick| Low reinforcement in concrete| Medium reinforcement in concrete| Medium-hard cured concrete| Roof tile| Soft cured concrete
Performance level
Bronze
Shell Material
Diamond

Dimensions

Arbor Size
5/8 in, 7/8 in
Blade Dia.
10 in
Plate Thickness
0.07 in
Cutting Depth
3-3/4"
Max. Cutting Depth
3 3/4 in
Cut Width
0.1 in
Height
0.275 in
Diameter
10 in
Overall Thickness
0.07 in
Cutting Depth - Maximum
3 3/4 in
Overall Diameter
10 in

Description

Diamond Saw Blade, Tacti-Cut S Series, Blade Dia. 10 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 6,115 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 3 3/4 in, Materials Cut Brick, Stone, Grade Good, Cut Width 0.1 in, Blade Material Diamond

Ratings & reviews