Shop HUSQVARNA

DiamondSawBlade, Diam:26", Thick:0.13"

  • Mfr # F620C-26
  • Zoro # G5835952

product price: 
$
837.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete, Granite
Blade Dia.
26 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F620C-26
Zoro #
G5835952
UPC #
805544613415
Country of Origin
United States
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete, Granite
For Use With
Large Flat Saws
Max. RPM
2350
Diamond Knockout
Diamond Knockout Not Included
For Use With Saw Type
Large Flat Saws
Primary Saw Application
Demolition
Application
Concrete
Grade
Better
Arbor Hole
1"
Series
F620C
For Use On Concrete Type
Hard Aggregate, Medium Aggregate, Reinforced Concrete
Max. Saw Power
72 hp
Max. Blade Speed
2,350 RPM
Blade Material
Diamond
Arbor Shape
Round
Number of Teeth
44
Blade Type
Segmented Rim
Hook Angle
4
For Workpiece Material
Granite, Reinforced Concrete
Compatible Product Type
Large Flat Saw
Horsepower
72 hp
Speed - Maximum
2,350 RPM
Material
Diamond
Compatible Manufacturer Model Number
FS 3500 E, FS 5000 D, FS 7000 D
For Concrete Type
Hard Aggregate, Medium Aggregate, Reinforced Concrete
Shell Material
Diamond
Traction Material
Diamond

Dimensions

Arbor Size
1 in
Blade Dia.
26 in
Cutting Depth
10-5/8"
Plate Thickness
0.128 in
Max. Cutting Depth
10 5/8 in
Cut Width
0.13 in
Overall Diameter
26 in
Overall Thickness
0.13 in
Cutting Depth - Maximum
10 5/8 in

Description

Diamond Saw Blade, F620C Series, Blade Dia. 26 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 2,350 RPM, Max. Saw Power 72 hp, For Use With Saw Type Large Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 10 5/8 in, Materials Cut Concrete, Granite, For Use On Concrete Type Hard Aggregate, Medium Aggregate, Reinforced Concrete, Grade Better, Cut Width 0.13 in, Blade Material Diamond

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.