Shop All Floor Grinders & Accessories
Husqvarna
Double Convex Diamond Tool, 30 Grit, PK3
Mfr # ELITE GRIND G1424 D
Zoro # G4575588
product price: $131.99
/pk 3, $44.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. (In.) 16 in
- Max. RPM 1,720 RPM
- Grit 30
- Rotation Clockwise/Counterclockwise
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # ELITE GRIND G1424 D
- Zoro # G4575588
- UPC # 805544961820
- Country of Origin China
- Category Floor Grinders & Accessories
Dimensions
Disc Dia. (In.) | 16 in |
Drum Size | 18 in |
Disc Diameter | 16 in |
Details
Item | Double Convex Diamond Tool |
Max. RPM | 1,720 RPM |
Grit | 30 |
Rotation | Clockwise/Counterclockwise |
Number of Pieces | 3 |
Application | Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces |
For Use With | PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S |
Color | Yellow |
Includes | (3) Grinding Segments |
Optimal Performance for Material | Hard Concrete |
Number of Segments | 2 |
Maximum Speed | 1,720 RPM |
Good Performance for Material | Paint and Thin Epoxy, Vinyl Glues |
Compatible with Manufacturer Part Number | PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S |
For Tool Type | Husqvarna PG Series Floor Grinder |
Material Application | Hard Concrete, Medium Concrete, Vinyl Glues, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Semi-Polished Concrete, Thick Epoxy |
Bond Hardness | Soft |
Product Type | Double Convex Diamond Tool |
Abrasive Grit | 30 |
Cutting Edge Shape | Square |
Compatible Grainger Part Number | 18G371, 18G382, 18G389, 33UD60 |
Description
Double Convex Diamond Tool, Material Application Hard Concrete, Medium Concrete, Vinyl Glues, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Semi-Polished Concrete, Thick Epoxy, Optimal Performance for Material Hard Concrete, Product Type Double Convex Diamond Tool, For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S, Disc Diameter 16 in, Number of Segments 2, Abrasive Grit 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Fixed Blade Knife, 4-13/16 in., Full Tang (30-001059)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch Deep 6-Point Socket (SHD33035)
- HEROS PRIDE Tool Belt, Shirt Keeper, Gray, Rubber (9074B)
- BETA Combination Wrench, Long, 30mm (000420530)
- HUSQVARNA Single Convex Diamond Tool, 60 Grit, PK3 (ELITE GRIND G1445 S)
- HUSQVARNA Polishing Pads, 1500 Grit, 3 In (P 1247)
- HUSQVARNA Ceramic Polishing Pads, 50 Grit (577317001)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G 627 D)
- HUSQVARNA Double Convex Diamond Tool, 20 Grit, PK3 (ELITE GRIND G1443 D)
- HUSQVARNA Concrete Floor Grinder, 5-1/2 hp (PG 540 240V-1)
- HUSQVARNA Double Convex Diamond Tool, 20 Grit, PK3 (Elite Grind G1413 D)
- Husqvarna Floor Grinders & Accessories