Shop HUSQVARNA
See all product information
Create Account
Flat Float Pan
- Mfr # 548323501
- Zoro # G323362615
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Steel
Blade Width
23 15/16 in
Blade Type
Flat Finish-Round Corners
Blade Length
23 15/16 in
For Use With
24 in Trowel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 548323501
- Zoro #
- G323362615
- UPC #
- 805544740098
- Country of Origin
- China
- Blade Material
- Steel
- Blade Type
- Flat Finish-Round Corners
- For Use With
- 24 in Trowel
- Item
- Flat Float Pan
- Compatible Manufacturer Part Number
- 967928801
- Compatible Product Type
- 24 in Trowel
Dimensions
- Blade Width
- 23 15/16 in
- Blade Length
- 23 15/16 in
Description
Flat Float Pan, Blade Type Flat Finish-Round Corners, Blade Length 23 15/16 in, For Use With 24 in Trowel, Blade Material Steel, Blade Width 23 15/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.