Shop NEIKO
See all product information
Create Account
Tamper Proof Torx Bit Socket Set, T8 - T60, S2 Steel
- Mfr # 10073A
- Zoro # G922983013
product price:Â
$
18.99
/ea
Key Features
Length
4.75 in
Height
1.75 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10073A
- Zoro #
- G922983013
- UPC #
- 837013100737
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 4.75 in
- Height
- 1.75 in
- Width
- 8 in
Description
Product Description NEIKO 10073A Tamper Proof Torx Bit Socket Set has 13 Top quality torx bits sockets. Sockets are constructed of chrome vanadium steel, chrome plated and highly polished while the Torx bits are tamper proof security type design, tempered and hardened S2 steel. A hard to find item. Set includes the following: 7x 37 mm long 1/4-inch drive - TT8, TT10, TT15, TT20, TT25, TT27, and TT30 5x 48 mm long 3/8-inch drive - TT40, TT45, TT47, TT50, and TT55 1x 55 mm long 1/2-inch drive TT60 Complete with a hard ABS plastic storage/carry case. From the Manufacturer Torx Bits Socket Set, 13-Piece Tamper Proof Security Type. Top quality torx bits socket set. Sockets are constructed of chrome vanadium steel, chrome plated and highly polished. Torx bits are tamper proof security type design, tempered and hardened S-2 steel. A hard to find item. Set includes the following: 13-Piece tamper proof torx bit sockets, sizes: 1/4-Inch drive, T8H, T10H, T15H, T20H, T25H, T27H, T30H, length 37mm. 3/8-Inch drive, T40H, T45H, T47H, T50H, T55H, length 48mm. 1/2-Inch drive T60H, length 55mm. Complete with a hard ABS plastic storage/ carry case.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.