Grinding Tool, Gray, 1,725 RPM
- Mfr # ELITE-GRIND EZ X30 SS
- Zoro # G516135514
product price:Â
$
85.39
/pk of 3, $28.46/ea
Sold in multiples of 3Â pks for
$256.17
Key Features
Application
Grinding Hard Concrete Floors
For Tool Type
Planetary Floor Grinders
Bond Hardness
Extra Hard
Good Performance for Material
Extra Hard Concrete
For Use With
PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELITE-GRIND EZ X30 SS
- Zoro #
- G516135514
- UPC #
- 805544433587
- Country of Origin
- China
- Item
- Grinding Tool
- Application
- Grinding Hard Concrete Floors
- For Tool Type
- Planetary Floor Grinders
- Bond Hardness
- Extra Hard
- Good Performance for Material
- Extra Hard Concrete
- For Use With
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Compatible with Manufacturer Part Number
- 970603101, 970603501, 970604702, 970604705, 970605005, 970605302, 970605305, 970605401, 970605805, 970614902, 970703307, 970704502, 970704601, 970754903, 970755004, 970755006
- Color
- Gray
- Attachment Type
- Hook-and-Loop
- Abrasive Grit
- 30
- Product Type
- Grinding Tool
- Material Application
- Extra Hard Concrete
- Rotation
- Clockwise/Counterclockwise
- Number of Segments
- 1
- Cutting Edge Shape
- Rhombus
- Maximum Speed
- 1,725 RPM
- Optimal Performance for Material
- Extra Hard Concrete
- Material
- Metal
- Shell Material
- Metal
- Wire Color
- Gray
- Compatible Product Type
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Traction Material
- Metal
Dimensions
- Disc Diameter
- 3 in
Description
Grinding Tool, Material Application Extra Hard Concrete, Optimal Performance for Material Extra Hard Concrete, Product Type Grinding Tool, For Use With PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR, Disc Diameter 3 in, Number of Segments 1, Abrasive Grit 30, Color Gray, Rotation Clockwise/Counterclockwise, Maximum Speed 1,725 RPM, Cutting Edge Shape Rhombus, Application Grinding Hard Concrete Floors, Attachment Type Hook-and-Loop, Bond Hardness Extra Hard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.