Shop VEVOR
Create Account
16'' Electric Concrete Saw Wet/Dry Saw Cutter with Water Pump and Blade
- Mfr # DC425
- Zoro # G623371898
product price:Â
$
234.99
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
- DC425
- Zoro #
- G623371898
- UPC #
- 840349902005
- Country of Origin
- China
Description
VEVOR Electric Concrete Saw, 16 in, 3200 W Motor Circular Saw Cutter with Max. 6 in Adjustable Cutting Depth, Wet Disk Saw Cutter Includes Water Line, Pump and Blade, for Stone, Brick A Range of Uses Unstoppable Protection Ergonomic Handle Slow Activation Clean Wet Cutting 6 in Cutting Depth Speed: 3600 RPM,Cutting Depth: 6 in / 152 mm,Blade Dia.: 16 in / 42.5 cm,Item Size (L x W x H): 32 x 9 x 19 in / 82 x 24 x 47 cm,Inner Hole Diameter: 1 in / 25.4 mm,Item Model Number: DC425,Power: 3200 W,Item Weight: 37.5 lbs / 17 kg,Rated Voltage: AC 120 V / 60 Hz
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK