Shop HUSQVARNA
See all product information
Create Account
MS 610 7.5 hp ! 460 V ! 24" ! 3 ph
- Mfr # 967673513
- Zoro # G112219168
product price:Â
$
8,323.99
/ea
Free Shipping & Returns
Key Features
Max. Blade Speed
3,600 RPM
Max. Cutting Depth
10 in
Length
37 1/2 in
Blade Dia.
24 in
Cutting Type
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 967673513
- Zoro #
- G112219168
- UPC #
- 805544466752
- Country of Origin
- United States
- Max. Blade Speed
- 3,600 RPM
- Cutting Type
- Wet
- Table Saw Type
- 22 1/2 in
- Fuel Type
- No Fuel
- Bevel Angle Range
- No
- Variable Speed
- Single Speed
- Power Source
- Corded
- Horsepower
- 7.5
- Engine Brand
- Husqvarna
- Start Type
- Pull-Cord (Recoil)
- Table Extension Included
- No Table Extension
- Engine Displacement
- 429 cc
Description
MS 610 7.5 hp ! 460 V ! 24" ! 3 ph
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.