Shop HUSQVARNA

Walk-Behind Concrete Saw, 5.5 HP, Dry

  • Mfr # 966844820
  • Zoro # G6449606

product price: 
$
3,594.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
6 1/2 in
Power Source
Gas Powered
Max. Cutting Depth
1 1/2 in
Tool Weight
87 lb
Cutting Type
Dry
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
966844820
Zoro #
G6449606
UPC #
805544751278
Country of Origin
China

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth
1 1/2 in
Length
68 in
Width
19 in
Height
33 1/2 in
Depth of Cut
1 1/2 in
Overall Height
33 1/2 in
Overall Length
68 in
Blade Diameter
6 1/2 in
Cutting Depth - Maximum
1 1/2 in
Overall Width
19 in
Wire Rope Length
68 in
Fits Chest Size
Folding Handle, Low-Dust Blade Block, Mechanical Blade Depth Control, Non-Marking and Non-Stick Polyurethane Wheels, Patented Arbor, Patented Low Noise Blade Enclosure, Retractable Front Guide System

Details

Item
Walk-Behind Concrete Saw
Power Source
Gas Powered
Tool Weight
87 lb
Cutting Type
Dry
Includes
Dust Port
Start Type
Pull-Cord (Recoil)
Fuel Capacity
0.7 gal
Primary Application - Walk-Behind Concrete Saws
Cinderblock
HP
5.3 hp
Corded/Cordless
Cordless
Application
Decorative Cuts, Driveways, Light Commercial, Light To Medium Duty Jobs, Parking Lots, Residential, Site Work
Features
Folding Handle, Low-Dust Blade Block, Mechanical Blade Depth Control, Non-Marking and Non-Stick Polyurethane Wheels, Patented Arbor, Patented Low Noise Blade Enclosure, Retractable Front Guide System
Engine Brand
Robin
Item - Walk Behind Concrete Saws
Walk-Behind Concrete Saw
Fuel Type
Gasoline
Variable Speed
Yes
Horsepower
4.8 hp
Series
Soff-Cut 150
Max. Blade Speed
6,000 RPM
Arbor Shape
Triangular
Engine Type
Four Stroke
Tool Style
Walk-Behind
Product Type
Walk-Behind Concrete Saw
For Workpiece Material
Asphalt, Cinderblock, Concrete
Blade Speed - Maximum
6,000 RPM
Power Source - TS Only
Gas Powered
Power Source - old
Gas Powered

Description

Walk-Behind Concrete Saw, Power Source Gas Powered, Series Soff-Cut 150, Primary Saw Application Asphalt, Concrete, Tool Style Walk-Behind, Blade Dia. 6 1/2 in, Max. Blade Speed 6,000 RPM, Horsepower 4.8 hp, Arbor Size Not Applicable, Arbor Shape Triangular, Cutting Type Dry, Max. Cutting Depth 1 1/2 in, Variable Speed Yes, Overall Height 33 1/2 in, Overall Length 68 in, Overall Width 19 in, Tool Weight 87 lb, Fuel Type Gasoline, Engine Type Four Stroke, Engine Brand Robin

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.