Shaft Edger with Battery/ Charger

  • Mfr # 525IES+BLI300+QC330
  • Zoro # G911952105
product price: 
$
1,156.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
56.53 in
Shaft Type
Straight
Cutting Depth
4 in
Number of Batteries to Operate
1
Tool Width
9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
525IES+BLI300+QC330
Zoro #
G911952105
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
56.53 in
Cutting Depth
4 in
Tool Width
9 in
Tool Length
70 7/8 in

Details

Item
Battery-Powered String Trimmer Kit
Shaft Type
Straight
Number of Batteries to Operate
1
Battery Platform
MAX
Attachment System Compatible
Not Capable
Battery Capacity
9.0 Ah
Tool Series
525i Series
Anti-Vibration Handle
Yes
Equivalent Gas Engine Displacement
25 cc
Power Source
Cordless
Voltage
40 V
Tool Weight
12.13 lb
Product Type
Cordless Lawn Edger
Charger Model Number
QC330
Speed Settings
Yes
Number of Batteries Included
1
Sound Level
79 dBA
Bare Tool/Battery Included
Battery Included
Number of Chargers Included
1
Motor Type
Brushless
Battery Model Number
BLi300
Number of Speeds
3
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Shaft Edger with Battery/ Charger

Ratings & reviews