Shop HUSQVARNA
See all product information
Create Account
Soff-Cut 150 D
- Mfr # Soff Cut 150 D
- Zoro # G122965383
product price:Â
$
4,431.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
1/2 in
Overall Height
24 15/16 in
Tool Weight
97 lb
Overall Width
20 9/16 in
Includes
IPL, Operating Manual, Wrench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Soff Cut 150 D
- Zoro #
- G122965383
- UPC #
- 805544298810
- Country of Origin
- China
Dimensions
- Depth of Cut
- 1/2 in
- Overall Height
- 24 15/16 in
- Overall Width
- 20 9/16 in
- Cutting Depth - Maximum
- 1/2 in
- Blade Diameter
- 6 in
- Overall Length
- 35 1/2 in
- Wire Rope Length
- 35 1/2 in
- Length
- 35 1/2 in
- Fits Chest Size
- Designed Especially for Contractors Who Want a No-Hassle Way to Make Decorative Cuts, Economical and Durable
Description
Walk-Behind Concrete Saw, Power Source Gas Powered, Tool Style Walk-Behind, Horsepower 4.8 hp, Arbor Size Not Applicable, Arbor Shape Triangular, Variable Speed No, Overall Height 24 15/16 in, Overall Length 35 1/2 in, Overall Width 20 9/16 in, Tool Weight 97 lb, Fuel Type Gasoline, Engine Type Four Stroke, Engine Brand Honda, Start Type Pull-Cord (Recoil), Includes IPL, Operating Manual, Wrench
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.