Shop ICS
See all product information
Create Account
Concrete Chainsaw
- Mfr # 566110
- Zoro # G722965363
product price:Â
$
4,534.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
23.5 lb
Includes
1 cm Quick Disconnect
Vibration Level - Front Handle
2 m/sq sec, 4.6 m/sq sec
Speed
5,500 RPM
For Workpiece Material
Asphalt, Block, Brick, Cast Iron, Concrete, Ductile Iron, HDPE, Masonry, PVC, Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 566110
- Zoro #
- G722965363
- UPC #
- 843669039703
- Country of Origin
- United States
Details
- Tool Weight
- 23.5 lb
- Includes
- 1 cm Quick Disconnect
- Vibration Level - Front Handle
- 2 m/sq sec, 4.6 m/sq sec
- Speed
- 5,500 RPM
- For Workpiece Material
- Asphalt, Block, Brick, Cast Iron, Concrete, Ductile Iron, HDPE, Masonry, PVC, Stone
- Power Source
- Hydraulic
- Water Supply
- 20 psi
- Noise Level
- 107 dBA
- Vibration Level - Rear Handle
- 4.8 m/sq sec, 6 m/sq sec
- Item
- Concrete Chainsaw
- Power Source - TS Only
- Hydraulic
- Power Source - old
- Hydraulic
Description
Concrete Chainsaw, Included Chain Not Applicable, Fuel Type Not Applicable, Engine Displacement Not Applicable, Noise Level 107 dBA, Tool Weight 23.5 lb, Hydraulic, Water Supply 20 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.