Shop VEVOR
Create Account
12'' Electric Concrete Saw Wet/Dry Saw Cutter with Water Pump and Blade
- Mfr # DC305
- Zoro # G523372407
product price:Â
$
192.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC305
- Zoro #
- G523372407
- UPC #
- 840349935829
- Country of Origin
- China
Description
VEVOR Electric Concrete Saw, 12 in, 1800 W Motor Circular Saw Cutter with Max. 4.5 in Adjustable Cutting Depth, Wet Disk Saw Cutter Includes Water Line, Pump and Blade, for Stone, Brick A Range of Uses Unstoppable Protection Ergonomic Handle Slow Activation Clean Wet Cutting 4.5 in Cutting Depth Speed: 5300 RPM,Cutting Depth: 4.5 in / 114 mm,Blade Dia.: 12 in / 30.5 cm,Item Size (L x W x H): 28 x 9 x 13 in / 71 x 24 x 33 cm,Inner Hole Diameter: 1 in / 25.4 mm,Item Model Number: DC305,Power: 1800 W,Item Weight: 28.7 lbs / 13 kg,Rated Voltage: AC 120 V / 60 Hz
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.