Soff-Cut 2500
- Mfr # Soff Cut 2500
- Zoro # G422965151
product price:Â
$
29,777.99
/ea
Key Features
Overall Length
67 in
Tool Weight
350.99 lb
Depth of Cut
1 1/2 in
Product Type
Walk-Behind Concrete Saw
Cutting Depth - Maximum
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Soff Cut 2500
- Zoro #
- G422965151
- UPC #
- 805544481663
- Country of Origin
- United States
Dimensions
- Overall Length
- 67 in
- Depth of Cut
- 1 1/2 in
- Cutting Depth - Maximum
- 1 1/2 in
- Blade Diameter
- 10 in
- Overall Height
- 43 in
- Overall Width
- 35 in
- Wire Rope Length
- 67 in
- Length
- 67 in
- Fits Chest Size
- Cyclone Air Cleaner, Designed for Versatility, Ease of Use, and High Production Capabilities, Electric Remote Key Start, Halogen Lighting System, Ideal for Medium- to Heavy-Duty Commercial, Industrial, and Paving Applications, Low-Noise Enclosed Design, Three Blade Widths Can Be Used
Description
Walk-Behind Concrete Saw, Power Source Gas Powered, Tool Style Walk-Behind, Horsepower 11.7 hp, Arbor Size Not Applicable, Arbor Shape Triangular, Variable Speed No, Overall Height 43 in, Overall Length 67 in, Overall Width 35 in, Tool Weight 350.99 lb, Fuel Type Gasoline, Engine Type Four Stroke, Engine Brand Honda, Start Type Electric, Includes IPL, Operating Manual, Wrench
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.