Gas-Powered Walk-Behind Concrete Saw

  • Mfr # M130-13G
  • Zoro # G422965083
product price: 
$
3,264.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Workpiece Material
Asphalt, Concrete
Variable Speed
No
Cutting Depth - Maximum
8 in
Includes
Blade Guard
Tool Style
Walk-Behind
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M130-13G
Zoro #
G422965083
UPC #
843669164429
Country of Origin
China

Dimensions

Cutting Depth - Maximum
8 in
Overall Length
47 5/16 in
Overall Width
25 in
Depth of Cut
8 in
Arbor Size
1 in
Overall Height
40 1/4 in
Blade Diameter
20 in
Wire Rope Length
47 5/16 in
Length
47 5/16 in
Fits Chest Size
Dual Water Source, Lightweight Compact Design

Details

For Workpiece Material
Asphalt, Concrete
Variable Speed
No
Includes
Blade Guard
Item
Walk-Behind Concrete Saw
Tool Style
Walk-Behind
Tool Weight
238 lb
Start Type
Pull-Cord (Recoil)
Fuel Capacity
1.6 gal
Features
Dual Water Source, Lightweight Compact Design
Power Source
Gas Powered
Product Type
Walk-Behind Concrete Saw
Horsepower
11.7 hp
Cutting Type
Wet
Fuel Type
Gasoline
Blade Speed - Maximum
2,900 RPM
Engine Brand
Honda
Power Source - TS Only
Gas Powered
Power Source - old
Gas Powered

Description

Walk-Behind Concrete Saw, Power Source Gas Powered, Tool Style Walk-Behind, Horsepower 11.7 hp, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Variable Speed No, Overall Height 40 1/4 in, Overall Length 47 5/16 in, Overall Width 25 in, Tool Weight 238 lb, Fuel Type Gasoline, Engine Brand Honda, Start Type Pull-Cord (Recoil), Includes Blade Guard, Features Dual Water Source, Lightweight Compact Design, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews