Shop HUSQVARNA

Soff-Cut 4000

  • Mfr # Soff Cut 4000
  • Zoro # G122965277

product price: 
$
19,008.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Start Type
Electric
Variable Speed
No
Includes
IPL, Operating Manual, Wrench
Overall Length
67 in
Product Type
Walk-Behind Concrete Saw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Soff Cut 4000
Zoro #
G122965277
UPC #
805544489249
Country of Origin
United States

Dimensions

Overall Length
67 in
Blade Diameter
13 1/2 in
Cutting Depth - Maximum
2 3/4 in
Depth of Cut
2 3/4 in
Overall Width
35 in
Overall Height
60 in
Wire Rope Length
67 in
Length
67 in
Fits Chest Size
Electric Start, Full-Pressure Lubrication, Heavy-Duty Air Cleaner, Hydraulic Valve Lifters and Mechanical Fuel Pump, Self-Propelled, Three Blade Widths Can Be Used

Details

Start Type
Electric
Variable Speed
No
Includes
IPL, Operating Manual, Wrench
Product Type
Walk-Behind Concrete Saw
Tool Style
Walk-Behind
Item
Walk-Behind Concrete Saw
For Workpiece Material
Green Concrete
Power Source
Gas Powered
Horsepower
20.5 hp
Features
Electric Start, Full-Pressure Lubrication, Heavy-Duty Air Cleaner, Hydraulic Valve Lifters and Mechanical Fuel Pump, Self-Propelled, Three Blade Widths Can Be Used
Engine Brand
Kohler
Tool Weight
446 lb
Fuel Capacity
4.34 gal
Fuel Type
Gasoline
Power Source - TS Only
Gas Powered
Power Source - old
Gas Powered

Description

Walk-Behind Concrete Saw, Power Source Gas Powered, Tool Style Walk-Behind, Horsepower 20.5 hp, Arbor Size Not Applicable, Arbor Shape Triangular, Variable Speed No, Overall Height 60 in, Overall Length 67 in, Overall Width 35 in, Tool Weight 446 lb, Fuel Type Gasoline, Engine Type Four Stroke, Engine Brand Kohler, Start Type Electric, Includes IPL, Operating Manual, Wrench

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.