Soff Cut Blade
- Mfr # FLX-1000 14"
- Zoro # G722965295
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Speed - Maximum
4,365 RPM
Diamond Knockout
Diamond Knockout Not Included
Material
Steel
Overall Thickness
0.22 in
Compatible Product Type
Early Entry Saws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLX-1000 14"
- Zoro #
- G722965295
- UPC #
- 805544836753
- Country of Origin
- United States
- Item
- Soff Cut Blade
- Speed - Maximum
- 4,365 RPM
- Diamond Knockout
- Diamond Knockout Not Included
- Material
- Steel
- Compatible Product Type
- Early Entry Saws
- Horsepower
- 27 hp
- Grade
- Good
- Finish
- Medium Bond
- Rim Type
- Segmented
- Shell Material
- Steel
Dimensions
- Overall Thickness
- 0.22 in
- Overall Diameter
- 14 in
- Cut Width
- 0.22 in
Description
Soff Cut Blade, Arbor Size Not Applicable, Rim Type Segmented, Grade Good, Cut Width 0.22 in, Finish Medium Bond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.