Soff Cut Blade

  • Mfr # XL-1000 6"

  • Zoro # G923356137


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Speed - Maximum
10,185 RPM
Cut Width
0.1 in
Rim Type
Segmented
Horsepower
27 hp
Compatible Manufacturer Model Number
966844820, 967973901
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XL-1000 6"
Zoro #
G923356137
UPC #
805544522243
Country of Origin
United States

Dimensions

Cut Width
0.1 in
Overall Diameter
6 in
Overall Thickness
0.1 in

Details

Speed - Maximum
10,185 RPM
Rim Type
Segmented
Horsepower
27 hp
Compatible Manufacturer Model Number
966844820, 967973901
Diamond Knockout
Diamond Knockout Not Included
Item
Soff Cut Blade
Grade
Best
Material
Steel
Finish
Medium Bond
Compatible Product Type
Early Entry Saws

Description

Soff Cut Blade, Arbor Size Not Applicable, Rim Type Segmented, Grade Best, Cut Width 0.1 in, Finish Medium Bond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.